- 60 Chain
- One Extended Pin
- Connecting (Master) Link
- Cottered, Slip Fit Construction
- Carbon Steel Material
| Part Type | D1 |
| Pin Overall Length | 1 1/2 in |
| Attachment | One Extended Pin |
| Chain Construction | Cottered, Slip Fit |
| Material | Carbon Steel |
| Pin Diameter | 0.234 in |
| Chain No. | 60 |
| No. of Holes | N/A |
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| Type | Connecting (Master) Link |
| Weight | 0.062 LB |
| EAN or UPC | 662288563983 |

