- 6" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 50:1 Ratio
- 184TC Frame
- 1 1/8" C-Face Quilled Input
| Input HP @ RPM | 6.23 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Box Width | 21 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 12 x 19 1/8 |
| Box Length | 14 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Ratio | 50:1 |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Output Configuration | Down Output |
| Box Height | 13 in |
| Center Distance | 6 in |
| Frame Size | 180TC |
| Frame | 184TC |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Weight | 418.0 LB |
| EAN or UPC | 662288220626 |

