- 6" Center Distance Wormgear Reducer
- 30:1 Ratio
- 1 1/2" Shaft Input
- 2 1/2" Left Output Shaft
| Output Torque @ RPM | 9438 in lb @ 1750 rpm, 11728 in lb @ 1150 rpm |
| Box Height | 19 in |
| Box Width | 13 3/4 in |
| Frame | N/A |
| Torque Out @ 1150 rpm | 11728 in lb |
| HP @ RPM | 10 hp @ 1800 rpm |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Input HP @ RPM | 8.73 hp @ 1150 rpm, 10.37 hp @ 1750 rpm |
| Box Length | 13 3/4 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Max. Input HP @ 100 rpm | 1.92 hp |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/2 x 11 1/2 |
| Torque Out @ 1750 rpm | 9438 in lb |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Max. Overhung Load @ RPM | 5313 lbf @ 1750 rpm |
| Center Distance | 6 in |
| Max. Overhung Load @ 1750 rpm | 5313 lbf |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Ratio | 30:1 |
| Frame Size | Shaft Input, Not a C-Face |
| Reduction Type | Single Reduction |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Input Configuration | Shaft Input |
| Weight | 375.0 LB |

