- Series 635 Single Cup
- 5 3/8" OD x 1 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Origin | Cups |
| Tolerance | Standard |
| Cone Width | N/A |
| O.D. Type | Straight |
| Material | Steel |
| O.D. | 5.375 in |
| I.D. | N/A |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Cup Width | 1 1/4 in |
| Series | 635 |
| Weight | 2.29 LB |
| EAN or UPC | 662288025948 |

