- Size 6
- Horizontal, Double, Left & Right Output Shaft w/Right - Clockwise, Left - Counter Clockwise Rotation
- Vertical Shaft Input, Down
- 1:1 Ratio
features
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
caution
- Install guards according to applicable local and national codes for rotating shafts.
| Output (Shaft or Bore) Size | 1 in |
| Input (Shaft or Bore) Size | 1 in |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Ratio | 1:1 |
| Input Configuration | Shaft Input |
| Relative Shaft Rotation | Right - Clockwise, Left - Counter Clockwise |
| Washdown Duty | No |
| Bolt Hole Pattern | 6 in x 6 in |
| Output Shaft Position | Left & Right |
| Box Height | 10 5/16 in |
| Torque Out @ 1150 rpm | 900 in lb |
| Input Shaft Position | Down |
| Output Configuration | Double |
| Gear Style | Spiral Bevel |
| Box Width | 8 1/8 in |
| Output Relation to Base | Horizontal |
| Thermal Input Horsepower @ 1750 RPM | 20 hp |
| Bearing Type | Roller Bearing |
| Shaft Arrangement | #25 |
| Max. Overhung Load @ 1750 rpm | 631 lb/in |
| Torque Out @ 1750 rpm | 793 in lb |
| Input Relation to Base | Vertical |
| Unit Size | 6 |
| Box Length | 7 in |
| Weight | 43.7 LB |
| EAN or UPC | 662288231868 |

