- 7" Center Distance
- Vertical
- Single Reduction
- 60:1 Ratio
- 7.14 hp @ 1750 rpm
| Output (Shaft or Bore) Size | 2 15/16 in |
| Max. Overhung Load @ RPM | 3791 lb/in @ 1150 rpm, 3791 lb/in @ 1750 rpm |
| Ratio | 60:1 |
| Washdown Duty | No |
| Box Length | 22 in |
| Box Width | 22 in |
| Base to Shaft Center Height w/Std. Base Kit | 8 1/2 in |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Torque Out @ 1150 rpm | 14893 in lb |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 3791 lb/in |
| Reduction Type | Single Reduction |
| Center Distance | 7 in |
| Input HP @ RPM | 6.11 hp @ 1150 rpm, 7.14 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 11951 in lb |
| Input (Shaft or Bore) Size | 1 3/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | General Purpose |
| Frame | N/A |
| Box Height | 16 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 19 x 19 |
| Max. Thrust Load @ 1150 rpm | N/A |
| HP @ RPM | 5 hp @ 1800 rpm |
| Output Torque @ RPM | 11951 in lb @ 1750 rpm, 14893 in lb @ 1150 rpm |
| Output Configuration | Down Output |
| Fan Cooled | No |
| Max. Input HP @ 100 rpm | 1.41 hp |
| Weight | 659.0 LB |

