- 7" Center Distance Wormgear Reducer
- Double Reduction
- 800:1 Ratio
- 1 1/8" Shaft Input
- 2 3/4"Front & Back Output Shaft
| Torque Out @ 1150 rpm | 35971 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 14 in |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input Configuration | Shaft Input |
| Output Configuration | Front & Back Output |
| Output RPM @ 1750 rpm Input | 2.19 rpm |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Fan Cooled | No |
| HP @ RPM | 3 hp @ 1800 rpm |
| Reduction Type | Double Reduction |
| Box Width | 17 in |
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 13 x 14 |
| Ratio | 800:1 |
| Box Length | 16 1/2 in |
| Torque Out @ 1750 rpm | 35607 in lb |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 6564 lbf |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Center Distance | 7 in |
| Box Height | 22 in |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 589.0 LB |

