- 844 Series Straight Running, Two PieceTabletop Chain
- 0.5" Pitch
- made of Carbon Steel w/Carbon Steel pins
- 3.25 wide
| Low Friction | No |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.15 in |
| Thickness | 0.62 in |
| Module Wt. | 1.34 lb |
| Chain Pitch | 0.5 in |
| Module Width | 3.25 in |
| Chain Series | 844 |
| Material | Carbon Steel |
| Type | Straight Running, Two Piece |
| High Temperatures | No |
| Pin Material | Carbon Steel |
| Color | N/A |
| Weight | 1.34 LB |
| EAN or UPC | 662288891543 |

