- 855 Series Single Cone
- 3 1/2" Straight Bore
- 2.2650" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Tolerance | Standard |
| Origin | Cones |
| Series | 855 |
| O.D. | N/A |
| I.D. | 3 1/2 in |
| Cone Width | 2.265 in |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.310 in |
| Material | Steel |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Enclosure | Open |
| Weight | 11.1 LB |
| EAN or UPC | 662288026037 |

