- 2040 Chain
- Straight - Both Sides
- 1 Hole
- Roller Link
- Riveted, Oversize Rollers Construction
| Attachment | Straight - Both Sides |
| Material | Carbon Steel |
| Chain No. | 2040 |
| Type | Roller Link |
| No. of Strands Across | 1 |
| No. of Holes | 1 |
| Hole Dia. | 0.203125 in |
| Part Type | S2 |
| Chain Pitch | 1 in |
| Hole Height from Center of Roller or Pin | 0.78125 in |
| Chain Construction | Riveted, Oversize Rollers |
| Weight | 0.081 LB |
| EAN or UPC | 662288467496 |

