- 2080 Chain
- Straight - One Side
- 2 Holes
- Roller Link
- Riveted, Oversize Rollers Construction
| Hole Dia. | 0.265625 in |
| Attachment | Straight - One Side |
| Chain No. | 2080 |
| Hole Height from Center of Roller or Pin | 1 in |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain Construction | Riveted, Oversize Rollers |
| Chain Pitch | 2 in |
| No. of Holes | 2 |
| Part Type | S1 |
| Weight | 0.59 LB |
| EAN or UPC | 662288469209 |

