- H414200 Series Single Cone
- 2 1/2" Straight Bore
- 1 5/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | H414200 |
| O.D. | N/A |
| Material | Steel |
| I.D. | 2 1/2 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Cone Width | 1 5/8 in |
| Weight | 4.52 LB |
| EAN or UPC | 662288027317 |

