- Series M716600 Single Cup
- 5.118" OD x 0.9449" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.1 in |
| Series | M716600 |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Origin | Cups |
| Cup Type | Single Cup |
| Tolerance | Standard |
| I.D. | N/A |
| O.D. | 5.118 in |
| Cup Width | 0.9449 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 662288027447 |

