- Series LM501300 Single Cup
- 2.891" OD x 0.5800" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Bearing Type | Single Cup |
| Cup Width | 0.58 in |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.03 in |
| Cone Width | N/A |
| Origin | Cups |
| O.D. | 2.891 in |
| Series | LM501300 |
| Material | Steel |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Enclosure | N/A |
| Weight | 0.23 LB |
| EAN or UPC | 662288027324 |

