- M231600 Series Single Cone
- 6" Straight Bore
- 1.8440" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Material | Steel |
| Origin | Cones |
| Series | M231600 |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| I.D. | 6 in |
| Cone Width | 1.844 in |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 8.5 LB |
| EAN or UPC | 662288027270 |

