- M84500 Series Single Cone
- 1" Straight Bore
- 0.7650" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Series | M84500 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Tolerance | Standard |
| Origin | Cones |
| Material | Steel |
| Bore Type | Round Bore |
| Cup Width | N/A |
| I.D. | 1 in |
| Cone Width | 0.765 in |
| Bearing Type | Single Cone |
| Weight | 0.33 LB |
| EAN or UPC | 662288027164 |

