- 10 Tooth Sprocket for #3000 Matveyor Chain w/a 2 Sq." Finished Bore
- 6.4" Outside Diameter
- made of Thermoplastic Resin
| Pitch Diameter | 6.472 in |
| Effective No. of Teeth | 10 |
| Sprocket Style | C |
| No. of Teeth | 10 |
| Chain No. | 3000 |
| Finished Bore | 2 in |
| Length Through Bore | 0.875 in |
| Width Across Teeth | 0.562 in |
| Outside Dia. | 6.4 in |
| Bore Style | Square Bore |
| Material | Thermoplastic Resin |
| Weight | 0.5 LB |
| EAN or UPC | 662288670384 |

