- Overrunning Clutch
- MR750 Model
- 75 mm Bore
description
- The M series clutch is designed to mount on through shafts and is secured with a matching key.
- The MR series is for applications requiring high speed outer race overrunning performance.
applications
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnace
- HVAC systems
- Packaging
- Punch press machinery
features
- Self-contained design
- Precision-formed cams provide highest torque capacities
- Smooth cam surface creates uniform contact and provides even load distribution and prolonged wear life
- Two ball bearings support radial load and concentricity between races
- Tapped holes are machined on ends of outer race for mounting auxiliary components
- Patented venting design through inner race decreases internal temperature
- High quality steel is hardened, then precision finished to eliminate minor distortions
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Model No. | MR750 |
| Overrunning Speed Inner Race | 525 rpm |
| No. of Mounting Holes | 8 |
| Lubrication | Oil |
| Torque Capacity | 7000 lb/ft |
| Type | Overrunning |
| Thread Diameter | 1/2 |
| Outside Dia. | 8.75 in |
| Overrunning Speed Outer Race | 2600 rpm |
| Sprag Lift Off | 2.5 rpm |
| Design | Ball Bearing Supported |
| Threads per Inch | 20 |
| Weight | 84.0 LB |
| EAN or UPC | 662288714712 |

