- 820 Series Straight Running, One PieceTabletop Chain
- 1.5" Pitch
- made of Chemically Resistant w/Polypropylene pins
- 6 wide
| High Temperatures | Yes |
| Material | Chemically Resistant |
| Color | N/A |
| Pin Material | Polypropylene |
| Module Width | 6 in |
| Type | Straight Running, One Piece |
| Low Friction | No |
| Chain Series | 820 |
| Chain Pitch | 1.5 in |
| Thickness | 0.563 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 1/4 in |
| Module Wt. | 0.53 lb |
| Link Plates Thickness | 1/4 in |
| Weight | 0.53 LB |
| EAN or UPC | 662288613879 |

