Skip to content Skip to navigation menu
Motorola Inc.R2-UA

R2-UA

UHF 4-WATT/64-CHLN/NON-DISPLAY
Item #120154149
Motorola Inc.R2-UA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • When you need a simple, reliable, cost-effective communication solution to help multiple work crews connect, coordinate and collaborate, R2 two-way portable radios are made to get the job done right. With their easy-to-use ergonomics and crisp, clear audio, now your teams can work more efficiently.

features

  • Battery Life - Estimated 9 to 18.5 hours
  • Drop-In Charger
  • Manufacturer’s Warranty - Three Year
  • Dual Capacity Mode in digital
  • Digital Mobile Radio Standards
  • Basic Privacy in digital
  • Voice Announcement
  • Channels 16
  • Digital / Analog / Dual Mode
  • Frequency 134-174MHz (VHF) / 403-470 MHz (UHF)
  • Military Specifications 810 C, D, E, F, G
  • Power 1-5W (VHF) / 1-4W (UHF)
  • UHF or VHF
  • Water resistant - IP55 Rated

includes

  • Rechargeable Li-Ion battery
  • Drop-in charging tray
  • 3 in. belt clip
  • Removable antenna
  • Owner’s manual
  • Three-year manufacturer repair warranty
Weight 0.0 LB
EAN or UPC 748091025372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison