- 110 mm ID x 175 mm OD x 30 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
features
- Bore diameters range from 100 mm to 320 mm
- Used with light to moderate radial loads, one-directional thrust loads, or a combination of both
- Duplex bearings should be used for two-directional thrust loads
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
| Limiting Speed - Grease | 3600 rpm |
| Contact Angle | 15° |
| Static Load Rating [Max] | 25600 lbf |
| Cage Type | Metal |
| Cage Material | Steel |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Fillet Radius | 2 mm |
| Seal Material | None |
| Material | Steel |
| Width | 30.000 mm |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 175 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| I.D. | 110 mm |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7703043 |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 30 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Preload Level | None |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 25600 lbf |
| Limiting Speed - Oil | 4400 rpm |
| Inner Ring Width | 30 mm |
| Weight | 6.0 LB |
| EAN or UPC | 97741001878 |

