- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 1.31 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 1.31 in, 33.34 mm |
| Seal Type | Contacting Seal |
| Weight | 2.2 LB |
| EAN or UPC | 97741124904 |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 1.31 in, 33.34 mm |
| Seal Type | Contacting Seal |
| Weight | 2.2 LB |
| EAN or UPC | 97741124904 |