- 6 mm ID x 19 mm OD x 6 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Stainless Steel Bearing
applications
- Suitable for high speed fractional horsepower motors and small turbines
features
- Single-row radial conrad-type bearings have 4 mm to 9 mm bores (approximately 5/32" to 3/8"), and are designed for very small shafts
- Suitable for high speed fractional horsepower motors and small turbines
- Open, shielded, and sealed types
- Supplied with ABMA CO raidal clearance unless otherwise specified
| Limiting Speed - Sealed | 26000 rpm |
| Limiting Speed - Grease | 36000 rpm |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Fillet Radius | 0.3 mm |
| Capacity | Standard Capacity |
| O.D. | 19 mm |
| Limiting Speed - Oil | 43000 rpm |
| Bore Type | Round Bore |
| Outer Ring Width | 6 mm |
| I.D. | 6 mm |
| Seal Type | Contact Seals |
| Width | 6.000 mm |
| Cage Material | Steel |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7700859 |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 214 lbf |
| Enclosure | Double Sealed |
| Ball Material | Stainless Steel |
| Inner Ring Width | 6 mm |
| O.D. Type | Straight |
| Lubricant | Polyurea Base |
| Material | Stainless Steel |
| Dynamic Load Rating | 497 lbf |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Preload Level | None |
| No. in Set | Single Bearing |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Seal Material | Rubber |
| Rows of Balls | Single |
| Weight | 0.03 LB |

