- 35 mm ID x 100 mm OD x 25 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can handle very heavy radial loads, one-directional thrust loads, or a combination of both
- Use duplex bearings for two-directional thrust loads
features
- Bearings available from 17 mm to 110 mm 104014374
- 0
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing"
- Single-row 15� angular contact bearing
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
| Contact Angle | 15° |
| Capacity | Standard Capacity |
| Inner Ring Width | 25 mm |
| Rows of Balls | Single |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Fillet Radius | 1.5 mm |
| Locking Device | No Locking Device |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 100 mm |
| Material | Steel |
| Width | 25.000 mm |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 7000 rpm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| icNumber | 7699113 |
| I.D. | 35 mm |
| Outer Ring Width | 25 mm |
| Dynamic Load Rating | 13200 lbf |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 9890 lbf |
| Limiting Speed - Oil | 8500 rpm |
| Precision | Standard |
| Seal Material | None |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Weight | 2.2 LB |

