- 110 mm ID x 200 mm OD x 2 3/4" Wide
- Double Shielded
- No Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Precision | Standard |
| Rows of Balls | Double |
| Inner Ring Width | 2 3/4 in |
| Fillet Radius | 2 mm |
| Enclosure | Double Shielded |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 45000 lbf |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Width | 69.850 mm |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 1600 rpm |
| Snap Ring | No Snap Ring |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Oil | 2600 rpm |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| I.D. | 110 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 45600 lbf |
| Cage Type | Metal |
| Bearing Type | Angular Contact |
| Outer Ring Width | 2 3/4 in |
| Contact Angle | 30° |
| Ball Material | Steel |
| O.D. | 200 mm |
| Limiting Speed - Sealed | 1600 rpm |
| Lubricant | Chevron SRI-2 |
| Seal Material | Metal |
| Preload Level | None |
| Locking Device | No Locking Device |
| icNumber | 7700406 |
| Weight | 25.0 LB |

