- 65 mm ID x 140 mm OD x 2 5/16" Wide
- Double Sealed
- With Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Limiting Speed - Grease | 3200 rpm |
| Locking Device | No Locking Device |
| Contact Angle | 30° |
| No. in Set | Single Bearing |
| icNumber | 7701687 |
| Capacity | Standard Capacity |
| Preload Level | None |
| Inner Ring Width | 2 5/16 in |
| Limiting Speed - Oil | 4300 rpm |
| O.D. Type | Straight w/ Snap Ring |
| Bearing Type | Angular Contact |
| O.D. | 140 mm |
| Bore Type | Round Bore |
| Material | Steel |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 24300 lbf |
| Lubricant | Chevron SRI-2 |
| Fillet Radius | 2 mm |
| Outer Ring Width | 2 5/16 in |
| Dynamic Load Rating | 31100 lbf |
| Precision | Standard |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Rows of Balls | Double |
| I.D. | 65 mm |
| Snap Ring | With Snap Ring |
| Limiting Speed - Sealed | 3200 rpm |
| Width | 58.738 mm |
| Seal Material | Rubber |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Weight | 9.5 LB |
| EAN or UPC | 97741015585 |

