- Pillow Block Bearing Unit
- 25.4 mm ID
- 32 mm Bearing Width
- Composite Housing Material
| Type | Bearing Unit |
| O.D. | 134 mm |
| Inch/Metric | Metric |
| Sealing | Rubber Flingers |
| Bore Type | Round Bore |
| Lubricant | Food Compatible Grease |
| Seal Type | Contact |
| I.D. | 25.4 mm |
| Housing Material | Composite |
| Weight | 0.811 LB |
| EAN or UPC | 97741095839 |

