MRC Bearing Service
CPB100ZML
Marathon® Series ZMaRC® Coated Pillow Block
Item #101515143
-
HACCP Friendly
- 1" Shaft Diameter Composite Pillow Block
- ZMaRC-Coated Insert Bearing
- Eccentric Locking Collar Mounting
applications
- Food and beverage industry
features
- Corrosion-resistant
- Stainless steel bolt hole stiffeners
- Oil impregnated
- Prelubricated for life
| Bolt Hole Spacing Range [Max] | 4 11/32 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 4 11/32 in |
| Bearing Insert | N/A |
| Base Height | 2 25/32 in |
| End Type | Closed End |
| Shaft Dia. | 1 in |
| Mounted Unit Duty | Medium-Duty |
| Seal Type | Sealed Insert Bearing |
| Base Length | 5 9/32 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 3.90625 |
| Base Width | 1 1/4 in |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Housing Material | Cast Iron - Polymer Coated |
| Bearing Design | Non-Expansion |
| Insert Type | ZMaRC® Coated Insert |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Weight | 0.761 LB |
| EAN or UPC | 97741127615 |
-
HACCP Friendly

