- 3/4" Shaft, 17/32" Slot Width, 3" Between Frames, Composite, Contact Seals, Non-Relubricatable, Non-Expansion, ZMaRC® Coated Insert
description
- The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible composite housing
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
compliances
- 0
| Locking Device | Setscrew Locking Inner Ring |
| Between Frame Width | 3 in |
| Shank End to Center of Shaft | 2 3/8 in |
| Dynamic Load Rating | 2860 lbf |
| Shaft Dia. | 0.75 in |
| Housing Width | 1 3/8 in |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable |
| Take-Up Types | Wide Slot |
| Insert Type | ZMaRC® Coated Insert |
| Static Load Rating [Max] | 1470 lbf |
| Inch/Metric | Inch |
| Slot Width | 0.53125 in |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Material | Composite |
| Overall Height | 3.625 in |
| Bearing Insert | RRZ1012BRR |
| Overall Length | 3.6875 in |
| Screw Diameter | 21/32 in |
| Weight | 0.81 LB |
| EAN or UPC | 97741084697 |
-
HACCP Friendly


