The composite housing can be easily washed clean of contaminants encountered in food and beverage processing.Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
compliances
0
Overall Length
4.375 in
Dynamic Load Rating
4380 lbf
Bearing Insert
RRZ1103BRR
Housing Width
1 5/8 in
Shank End to Center of Shaft
2 3/4 in
Inch/Metric
Inch
Seal Type
Contact Seals
Take-Up Types
Wide Slot
Static Load Rating [Max]
2520 lbf
Shaft Dia.
1.1875 in
Housing Material
Composite
Bearing Design
Non-Expansion
Locking Device
Setscrew Locking Inner Ring
Slot Width
0.53125 in
Between Frame Width
3 1/2 in
Lubrication
Relubricatable
Insert Type
ZMaRC® Coated Insert
Type
Ball Bearing
Screw Diameter
25/32 in
Overall Height
4.125 in
Weight
1.4 LB
EAN or UPC
97741084963
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back