MRC Bearing Service
STB106SS
Marathon® Series Tapped Base Pillow Block
Item #104016105
-
HACCP Friendly
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Stainless Steel |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Holes | 2 |
| Pillow Block Type | Tapped Base |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Insert Type | Stainless Steel Insert |
| Lubrication | Non-Relubricatable |
| Series | Marathon® Series |
| Weight | 1.6 LB |
| EAN or UPC | 97741094207 |
-
HACCP Friendly

