Skip to content Skip to navigation menu
Nachi HydraulicsNSP-10-15V0A2-F1H-14U

NSP-10-15V0A2-F1H-14U

Item #119724445
  • Compact Hydraulic Unit NSP Series
Nachi HydraulicsNSP-10-15V0A2-F1H-14U
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Compact Hydraulic Unit NSP Series

description

  • Compact Variable Pump Unit

features

  • Increased energy savings - Support for using an efficient IE3 premium motor provides 46% energy savings compared to standard unit (in-house comparison while dwelling)
  • Space-saving - Variable vane pump has integrated motor so installations in compact spaces are easy in a compact and streamlined layout.
  • Easy Operation and Maintenance - Simple construction and highly reliable pump controls mean excellent maintenance and handling.
  • Conserve Resources - Hydraulic fluid in a low-volume tank helps conserve the world's resources.
  • Compliant with UL and EISA in the US - Lineup of models use UL certified electric motors and comply with the US Energy Independence and Security Act.
  • High Efficiency for Low Heat Output - Motor efficiency is high and heat output is low, particularly when the pump is dwelling, to support high accuracy for the parent machine.
Weight 86.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison