Skip to content Skip to navigation menu
Nachi HydraulicsOG-G03-B3-K-51

OG-G03-B3-K-51

Item #119725538
  • Pressure Reducing Modular Valve
Nachi HydraulicsOG-G03-B3-K-51
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Reducing Modular Valve

description

  • Pressure Reducing Modular Valve

features

  • This modular valve makes the pressure in part of the circuit lower than that of the main circuit.
  • Even when pressure changes in the primary main circuit, the reduced secondary pressure is maintained at a constant level.
  • Maximum Operating Pressure: 25, 35MPa {255, 357kgf/cm2}
Weight 8.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison