Skip to content Skip to navigation menu
Nachi HydraulicsPVS-0A-8N0-E30

PVS-0A-8N0-E30

Item #119725708
  • Piston Pump - 8cc - Pressure Compensator (Standard)
Nachi HydraulicsPVS-0A-8N0-E30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Piston Pump - 8cc - Pressure Compensator (Standard)

description

  • PVS Series Variable Volume Piston Pumps

features

  • Energy-saving Type with Drastically Reduced Loss - A NACHI-proprietary semi-circular barrel swash plate that receives pressure on its surface ensures a stable discharge volume at all times. This eliminates excess discharge volume, and enables the effective use of power corresponding to the load cycle.
  • This "energy-saving type" conserves energy, reduces power loss, and helps to reduce hydraulic costs.
  • Silent Type That Demonstrates Its Power Quietly - Proprietary low-noise mechanisms are incorporated on the shoe, swash plate, valve plate, and other locations to ensure silent operation. In particular, a semi-circular barrel swash plate stabilizes operation characteristics to ensure silent operation.
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison