Skip to content Skip to navigation menu
Nachi HydraulicsPVS-0A-8N2-30

PVS-0A-8N2-30

Item #119725711
  • Piston Pump - 8cc - Pressure Compensator (Standard)
Nachi HydraulicsPVS-0A-8N2-30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Piston Pump - 8cc - Pressure Compensator (Standard)

description

  • PVS Series Variable Volume Piston Pumps

features

  • Energy-saving Type with Drastically Reduced Loss - A NACHI-proprietary semi-circular barrel swash plate that receives pressure on its surface ensures a stable discharge volume at all times. This eliminates excess discharge volume, and enables the effective use of power corresponding to the load cycle.
  • This "energy-saving type" conserves energy, reduces power loss, and helps to reduce hydraulic costs.
  • Silent Type That Demonstrates Its Power Quietly - Proprietary low-noise mechanisms are incorporated on the shoe, swash plate, valve plate, and other locations to ensure silent operation. In particular, a semi-circular barrel swash plate stabilizes operation characteristics to ensure silent operation.
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison