Skip to content Skip to navigation menu
Nachi HydraulicsRIS-G06-1-FGR-D2-21

RIS-G06-1-FGR-D2-21

Item #119727959
  • Solenoid Controlled Relief Valve
Nachi HydraulicsRIS-G06-1-FGR-D2-21
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Controlled Relief Valve

description

  • RI Series Solenoid Controlled Relief Valve

features

  • This valve adds a wet type solenoid valve to a balanced type piston type relief valve to form a hydraulic device unload circuit.
  • The shockless type has an internal structure that prevents shock generated during unloading. This valve can also be used in a pressure relief circuit, and has a maximum adjustment time of three seconds.
  • A two-pressure control circuit can be configured by adding a relief modular valve.
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison