Skip to content Skip to navigation menu
Nachi HydraulicsVDC-11B-1A4-1A4-E35

VDC-11B-1A4-1A4-E35

High Pressure Double Variable Vane Pump
Item #118036135
  • High Pressure Double Variable Vane Pump
Nachi HydraulicsVDC-11B-1A4-1A4-E35
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Pressure Double Variable Vane Pump

description

  • High-Pressure Type Variable Volume Vane Pump

features

  • Highly efficient and stable high-pressure operation - Innovative pressure control and pressure balance mechanisms combine with an original 3-point ring support system dramatically improves high-pressure operation. The result is outstanding performance at high pressures up to 14MPa.
  • Low vibration and noise - A number of innovative new mechanisms are adopted to minimize vibration and noise. In particular, a 3-point support system is used for the control piston and bias piston to increase ring stability. This minimizes ring vibration and delivers quiet operation.
  • Outstanding response, high-precision operation - An innovative new ring stopper eliminates excessive ring displacement and improves response. The result is high precision operation at all times, including during starts, stops, and load changes.
  • Precise characteristics for a stable discharge rate - A revolutionary new pressure compensator type pressure control mechanism ensures a highly stable fixed discharge rate, even in the high pressure range.
  • High efficiency operation with minimal power loss - New mechanical innovations minimize power loss, especially at full cutoff.
  • Simplified maintenance and handling - Pressure adjusting and discharge rate adjusting mechanisms are located on the same side of the pump for simplified maintenance and handling.
Weight 44.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison