
- Speedmount® Primary Belt Cleaner Tensioner
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
Length | 4 in |
Type | Priamry |
Height | 12 in |
Weight | 5.7 LB |
