- 0.187" Bore
- Fixed Diameter
- Precision Instrument Ball Bushing Bearing
- w/o Wipers
description
- Manufactured in stainless steel to extra precision tolerances, these bearings are used for miniature applications which require close tolerance control.
| Center to Shaft | N/A |
| Accuracy Class | Precision |
| Shaft Dia. | 0.1875 in |
| Preload | Yes |
| Static Load Rating [Max] | 3e-037 lbf |
| Style of Bearing | Closed |
| Dynamic Load Rating | 9 lbf |
| Distance Between Retaining Rings | 0.375 in |
| Material | 440C Stainless Steel |
| Trunion Type | N/A |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| O.D. | 0.375 in |
| Inch/Metric | Inch |
| Length | 5/8 in |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Recommended Shafting Class | L |
| Seal Material | N/A |
| Length Thru Mounting Hole | N/A |
| Seals | None |
| Retaining Ring Groove Width | 0.039 in |
| Corrosion Resistant | Yes |
| Weight | 0.04 LB |

