- 0.375" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Dynamic Load Rating | 35 lbf |
| Distance Between Retaining Rings | 0.562 in |
| Shaft Dia. | 0.375 in |
| Material | 440C Stainless Steel |
| Seals | None |
| Mounting Hole Size | N/A |
| Length | 7/8 in |
| Self Aligning | No |
| O.D. | 0.625 in |
| Length Thru Mounting Hole | N/A |
| Corrosion Resistant | Yes |
| Center to Shaft | N/A |
| Style of Bearing | Closed |
| Static Load Rating [Max] | 3e-037 lbf |
| Retaining Ring Groove Width | 0.039 in |
| Preload | Yes |
| Recommended Shafting Class | L |
| Seal Material | N/A |
| Type of Bearing | Ball |
| Trunion Type | N/A |
| Distance Between O-Rings | N/A |
| Weight | 0.04 LB |

