- 0.5" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Seals | None |
| Accuracy Class | Precision |
| Dynamic Load Rating | 71 lbf |
| Length | 1 1/4 in |
| Style of Bearing | Closed |
| Mounting Hole Size | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Inch/Metric | Inch |
| Shaft Dia. | 0.5 in |
| Type of Bearing | Ball |
| Material | 440C Stainless Steel |
| Retaining Ring Groove Width | 0.046 in |
| O.D. | 0.875 in |
| Preload | Yes |
| Seal Material | N/A |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | L |
| Distance Between O-Rings | N/A |
| Self Aligning | No |
| Center to Shaft | N/A |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| Distance Between Retaining Rings | 0.875 in |
| Weight | 0.1 LB |

