- 0.75" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Retaining Ring Groove Width | 0.056 in |
| Self Aligning | No |
| Distance Between O-Rings | N/A |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 1.062 in |
| Length | 1 7/8 in |
| Seal Material | Buna-N |
| Length Thru Mounting Hole | N/A |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Type of Bearing | Ball |
| Static Load Rating [Max] | 3e-037 lbf |
| Material | 440C Stainless Steel |
| Mounting Hole Size | N/A |
| Shaft Dia. | 0.75 in |
| Style of Bearing | Closed |
| Preload | Yes |
| Corrosion Resistant | Yes |
| Inch/Metric | Inch |
| O.D. | 1.25 in |
| Dynamic Load Rating | 143 lbf |
| Center to Shaft | N/A |
| Weight | 0.29 LB |

