- 1.5 Inch Shaft Diameter, 2.379 Inch Outside Diameter, 0.375 Inch Wide, Closed Steel Linear Bearing Seal
| Shaft Dia. | 1.5 in |
| Case Material | Steel Case |
| Type | Closed |
| Material | Nitrile Buna-N |
| Outside Dia. | 2.379 in |
| Weight | 0.25 LB |
| Shaft Dia. | 1.5 in |
| Case Material | Steel Case |
| Type | Closed |
| Material | Nitrile Buna-N |
| Outside Dia. | 2.379 in |
| Weight | 0.25 LB |