- 1.000" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
| O.D. | 1.5625 in |
| Seals | None |
| Inch/Metric | Inch |
| Seal Material | N/A |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 0.068 in |
| Distance Between O-Rings | N/A |
| Preload | Yes |
| Material | Hardened Chrome Steel Black Oxide |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 3e-037 lbf |
| Recommended Shafting Class | L |
| Shaft Dia. | 1 in |
| Mounting Hole Size | N/A |
| Slot Opening - Angle | 60 ° |
| Type of Bearing | Ball |
| Style of Bearing | Open |
| Dynamic Load Rating | 385 lbf |
| Distance Between Retaining Rings | 1.625 in |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Self Aligning | No |
| Slot Opening - Width | 0.563 in |
| Length | 2 1/4 in |
| Corrosion Resistant | No |
| Weight | 0.42 LB |

