- 1.000" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Trunion Type | N/A |
| Style of Bearing | Open |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Seal Material | Buna-N |
| Distance Between Retaining Rings | 1.625 in |
| Preload | Yes |
| Static Load Rating [Max] | 3e-037 lbf |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 0.068 in |
| Self Aligning | No |
| Material | Hardened Chrome Steel Black Oxide |
| Mounting Hole Size | N/A |
| Corrosion Resistant | No |
| Shaft Dia. | 1 in |
| O.D. | 1.5625 in |
| Slot Opening - Angle | 60 ° |
| Length | 2 1/2 in |
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Dynamic Load Rating | 385 lbf |
| Slot Opening - Width | 0.563 in |
| Length Thru Mounting Hole | N/A |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Weight | 0.52 LB |

