- 2.000" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| O.D. | 3 in |
| Slot Opening - Width | 1 in |
| Corrosion Resistant | No |
| Retaining Ring Groove Width | 0.103 in |
| Mounting Hole Size | N/A |
| Distance Between Retaining Rings | 3 in |
| Seals | Both Ends |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Length | 4 3/4 in |
| Seal Material | Buna-N |
| Style of Bearing | Open |
| Center to Shaft | N/A |
| Material | Hardened Chrome Steel Black Oxide |
| Static Load Rating [Max] | 3e-037 lbf |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Preload | Yes |
| Shaft Dia. | 2 in |
| Self Aligning | No |
| Dynamic Load Rating | 1080 lbf |
| Recommended Shafting Class | L |
| Length Thru Mounting Hole | N/A |
| Slot Opening - Angle | 50 ° |
| Inch/Metric | Inch |
| Weight | 3.08 LB |

