- FMX Faceshield Window
| Window Width x Length | 16 1/2 in x 8 in |
| Thickness Specification | 0.0600 in |
| Lens Coating | IR/UV 8 |
| Weight | 0.0 LB |
| Window Width x Length | 16 1/2 in x 8 in |
| Thickness Specification | 0.0600 in |
| Lens Coating | IR/UV 8 |
| Weight | 0.0 LB |