Skip to content Skip to navigation menu
Norton Abrasives07660705487

07660705487

ProSand Multi-Air Cyclonic Ceramic Alumina Medium Grit Paper H&L Center Hole Vacuum Disc
Item #104965369
  • 6 in Diameter
  • Blue Color
  • Medium Grade
  • 15000 Maximum rpm
Norton Abrasives07660705487
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Blue Color
  • Medium Grade
  • 15000 Maximum rpm

description

  • With seeded-gel, P-graded ceramic alumina abrasive and a laser-cut vacuum hole system that extracts dust to keep your work area clean and protect against contamination, this ProSand Multi-Air Cyclonic A975 medium grit paper H&L center hole vacuum disc is ideal for sanding and finishing aluminum, fiberglass, wood and composites. The hook and loop back makes it easy to mount and change discs, while tear strength and flexibility are provided by the latex-saturated, fiber-reinforced C-weight backing. An open coat and water-based, non-pigmented stearate offer maximum load resistance without transferring colors to your workpiece. This disc offers the longest life of any paper disc.

applications

  • Finishing
  • Sanding

features

  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible C-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Exceptional choice for the most demanding medium grit vacuum sanding and finishing lightweight paper disc applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 76607054876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison