Skip to content Skip to navigation menu
Norton Abrasives07660705489

07660705489

ProSand Multi-Air Cyclonic Ceramic Alumina Coarse Grit Paper H&L Center Hole Vacuum Disc
Item #104963794
  • 6 in Diameter
  • Blue Color
  • Coarse Grade
  • 15000 Maximum rpm
Norton Abrasives07660705489
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Blue Color
  • Coarse Grade
  • 15000 Maximum rpm

description

  • Keep your shop cleaner and reduce the risk of contamination with the ProSand Multi-Air Cyclonic A975 coarse grit paper H&L center hole vacuum disc. The spiral vacuum hole maximizes dust removal, while the P-graded, seeded-gel ceramic alumina abrasive handles demanding blending, sanding and stripping tasks and provides the longest paper disc life available. When you do need to change that disc, the convenient hook and loop back helps you save time and reduce frustration. Avoid worrying about color transfer with this disc's water-based, nonpigmented stearate No-Fil coating, and enjoy fewer tears without losing any flexibility from the special fiber-reinforced, latex-saturated C-weight backing.

applications

  • Blending
  • Sanding
  • Stripping

features

  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Exceptional choice for the most demanding coarse grit lightweight paper disc stripping, blending, and sanding applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 76607054890
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison