Skip to content Skip to navigation menu
Norton Abrasives08834122027

08834122027

High Performance Aluminum Oxide Medium Grit Arbor Unmounted Flap Wheel
Item #110802617
Norton Abrasives08834122027
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use this Merit High Performance AO medium grit arbor unmounted flap wheel as a better medium grit choice for surface blending and deburring. An arbor hole design makes the wheel easy to mount and remove from fixed-base and portable tools that require a wheel to fit an existing arbor. A premium aluminum oxide blend abrasive pairs with heavy-duty cotton-and-polyester flaps for more aggressive cutting with an excellent cut rate, superior wear resistance, conformability and a long-lasting product life.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting, more aggressive, premium aluminum oxide blend delivers an excellent cut rate
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
  • Better medium grit choice for deburring and surface blending
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison